Motion
NAU4LKST207

TIMKEN
NAU4LKST207

Ball Bearing Take-Up Unit - Side Mount, 35 mm Bore, Cast Stainless Steel Housing, Clamp Collar Collar
MI ITEM #12182679
MFR #NAU4LKST207
List Price$660.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKST207

Ball Bearing Take-Up Unit - Side Mount, 35 mm Bore, Cast Stainless Steel Housing, Clamp Collar Collar
MI ITEM #12182679
MFR #NAU4LKST207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$660.94/each for your price

Overview

Mfr description
NAU4LKST207 WIDE INNER RING AND HOUSED U
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Bearing Material
    Poly-Round® NA
  • Housing Material
    Cast Stainless Steel
  • Locking Device
    Clamp Collar
  • Overall Length
    4.6875 in
  • Overall Height
    4.0313 in
  • Length Through Bore
    1.685 in
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.6850 in
  • Type Of Bearing
    Mounted Plain Bearing with locking sleeve unit
  • Bore Type
    Cylindrical
  • Self Aligning
    Yes
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Mounting Type
    Poly-Round® Insert Only
  • Manufacturer Catalog Number
    NAU4LKST207
  • Manufacturer Upc Number
    0883450646642
  • UPC_NO
    883450646642
  • Weight
    2.9 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought