Motion
NAU4LKST209-26

TIMKEN
NAU4LKST209-26

Ball Bearing Take-Up Unit - Side Mount, 1-5/8 in Bore, Stainless Steel Housing, Clamp Collar Collar
Mi Item #12182689
MFR #NAU4LKST209-26
Price$876.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKST209-26

Ball Bearing Take-Up Unit - Side Mount, 1-5/8 in Bore, Stainless Steel Housing, Clamp Collar Collar
Mi Item #12182689
MFR #NAU4LKST209-26

Mfr description
NAU4LKST209-26 WIDE INNER RING AND HOUSE
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$876.78/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Length Through Bore
    1.98 in
  • Overall Height
    4.5938 in
  • Overall Length
    5.4063 in
  • Overall Width
    1.9800 in
  • Weight
    4.3 lbs

Details

  • Bearing Material
    Poly-Round® NA
  • Bore Type
    Cylindrical
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Clamp Collar
  • Manufacturer Catalog Number
    NAU4LKST209-26
  • Manufacturer Upc Number
    0883450646697
  • Mounting Type
    Poly-Round® Insert Only
  • Product Type
    Take-Up Ball Bearing Units
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Plain Bearing with locking sleeve unit
  • Unit Type
    Side Mount
  • UPC_NO
    883450646697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)