Specifications
Dimensions
- Bore Diameter30 mm
Details
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Locking TypeSleeve with Double Setscrew Collar
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Product TypePillow Block Plain Sleeve Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)