Specifications
Dimensions
- Bore Diameter15/16 in
Details
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Locking TypeSleeve with Double Setscrew Collar
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Product TypePillow Block Plain Sleeve Bearing Units
Overview
Mfr description
NAU4LKSTBYM205-15 WIDE INNER RING AND HO