Specifications
Dimensions
- Bore Diameter40 mm
Details
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Locking TypeSleeve with Double Setscrew Collar
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Product TypePillow Block Plain Sleeve Bearing Units
Overview
Mfr description
NAU4LKSTBYM208 WIDE INNER RING AND HOUSE