Overview
Mfr description
ONU4LKAF207-21 WIDE INNER RING AND HOUSE
Specifications
- Bore Diameter1-5/16 in
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type4-Bolt Flange
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceEccentric Collar
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data