Specifications
Dimensions
- Bore Diameter1-1/8 in
Details
- Bearing NumberONU4LK206-18
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceLocking Sleeve
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
ONU4LKAFB206-18 WIDE INNER RING AND HOUS