Overview
Mfr description
ONU4LKAFC205-15 WIDE INNER RING AND HOUS
Specifications
- Bore Diameter15/16 in
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type4-Bolt Round
- Bolt Circle Diameter3.6260 in; 92.10 mm
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Bearing TypePoly-Round
- Locking DeviceDoubleLock Sleeve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data