Overview
Mfr description
ONU4LKAFC206-19 WIDE INNER RING AND HOUS
Specifications
- Bore Diameter1-3/16 in
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceEccentric Collar
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data