Overview
Mfr description
ONU4LKAFC209 WIDE INNER RING AND HOUSED
Specifications
- Bore Diameter45 mm
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceEccentric Collar
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data