Motion
ONU4LKAFC210-31

TIMKEN
ONU4LKAFC210-31

Flange Bearing - 1-15/16 in Bore, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12182890
MFR #ONU4LKAFC210-31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ONU4LKAFC210-31

Flange Bearing - 1-15/16 in Bore, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12182890
MFR #ONU4LKAFC210-31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    5.1260 in; 130.20 mm
  • Bore Diameter
    1-15/16 in

Details

  • Bearing Number
    ONU4LK210-31
  • Bearing Type
    Poly-Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Eccentric Collar
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units

Overview

Mfr description
ONU4LKAFC210-31 WIDE INNER RING AND HOUS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought