Motion
ONU4LKAFC210-32

TIMKEN
ONU4LKAFC210-32

ONU4LKAFC210-32
MI ITEM #12182891
MFR #ONU4LKAFC210-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ONU4LKAFC210-32

ONU4LKAFC210-32
MI ITEM #12182891
MFR #ONU4LKAFC210-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ONU4LKAFC210-32 WIDE INNER RING AND HOUS

Specifications

  • Bore Diameter
    2 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Eccentric Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text