Specifications
Dimensions
- Base Thickness0.5000 in
- Bore Diameter15/16 in
Details
- Bearing NumberONU4LK205-15
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceLocking Sleeve
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
ONU4LKAFL205-15 WIDE INNER RING AND HOUS