Specifications
Dimensions
- Base Thickness0.6250 in
- Bore Diameter1-3/4 in
Details
- Bearing NumberONU4LK209-28
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units