Specifications
Dimensions
- Bore Diameter1-11/16 in
Details
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Locking TypeSleeve with Double Setscrew Collar
- Manufacturer Product Page
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Plain Sleeve Bearing Units
Overview
Mfr description
ONU4LKAP209-27 WIDE INNER RING AND HOUSE