Motion
ONU4LKATBY205

TIMKEN
ONU4LKATBY205

Plain Bearing Pillow Block - 25 mm Bore, Tapped Base Mount, Stainless Steel Housing Material
MI ITEM #12182972
MFR #ONU4LKATBY205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ONU4LKATBY205

Plain Bearing Pillow Block - 25 mm Bore, Tapped Base Mount, Stainless Steel Housing Material
MI ITEM #12182972
MFR #ONU4LKATBY205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ONU4LKATBY205 WIDE INNER RING AND HOUSED

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Manufacturer Product Page
  • Locking Device
    Set Screw
  • Locking Type
    Sleeve with Double Setscrew Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text