Specifications
Dimensions
- Bore Diameter3/4 in
Details
- Bearing NumberONU4LK204-12
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Locking DeviceLocking Sleeve
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
ONU4LKBFBQK204-12 WIDE INNER RING AND HO