Motion
ONU4LKBFC207

TIMKEN
ONU4LKBFC207

ONU4LKBFC207
MI ITEM #12183108
MFR #ONU4LKBFC207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ONU4LKBFC207

ONU4LKBFC207
MI ITEM #12183108
MFR #ONU4LKBFC207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ONU4LKBFC207 WIDE INNER RING AND HOUSED

Specifications

  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Bearing Number
    ONU4LK207
  • Bolt Circle Diameter
    4.1260 in; 104.80 mm
  • Bore Diameter
    35 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Locking Device
    Eccentric Collar
  • Mounting Type
    4-Bolt Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought