Overview
Mfr description
ONU4LKBFL210 WIDE INNER RING AND HOUSED
Specifications
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Bore Diameter50 mm
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic / Polymer
- Locking DeviceEccentric Collar
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data