Specifications
Dimensions
- Bore Diameter1 in
Details
- Bearing NumberONU4LK205-16
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Locking DeviceLocking Sleeve
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
ONU4LKBFQK205-16 WIDE INNER RING AND HOU