Specifications
Dimensions
- Base Thickness13.40 mm
- Bore Diameter20 mm
Details
- Bearing NumberONU4LK204
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Locking DeviceDoubleLock Sleeve
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
ONU4LKPLF204 WIDE INNER RING AND HOUSED