Specifications
Dimensions
- Bore Diameter1-15/16 in
Details
- Bearing NumberONU4LK210-31
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceEccentric Collar
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
ONU4LKSFQK210-31 WIDE INNER RING AND HOU