Motion
PAU4LKAFC209

TIMKEN
PAU4LKAFC209

PAU4LKAFC209
MI ITEM #12183803
MFR #PAU4LKAFC209
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
PAU4LKAFC209

PAU4LKAFC209
MI ITEM #12183803
MFR #PAU4LKAFC209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAU4LKAFC209 WIDE INNER RING AND HOUSED

Specifications

  • Bore Diameter
    45 mm
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    4-Bolt Round
  • Bolt Circle Diameter
    4.7520 in; 120.70 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Bearing Number
    PAU4LK209
  • Bearing Type
    Poly-Round
  • Locking Device
    Locking Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought