Specifications
Dimensions
- Bolt Circle Diameter5.1260 in; 130.20 mm
- Bore Diameter1-7/8 in
Details
- Bearing NumberPAU4LK210-30
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceLocking Sleeve
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
PAU4LKAFC210-30 WIDE INNER RING AND HOUS