Specifications
Dimensions
- Base To Bore Centerline2.2500 in
- Bore Diameter2 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceClamp Collar
- Locking TypeDouble Lock Sleeve w/KleanCap Screws
- Manufacturer Catalog
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Product TypePillow Block Plain Sleeve Bearing Units
Overview
Mfr description
PAU4LKATBYM210-32 WIDE INNER RING AND HO