Motion
PAU4LKBF207-23

TIMKEN
PAU4LKBF207-23

PAU4LKBF207-23
MI ITEM #12183956
MFR #PAU4LKBF207-23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
PAU4LKBF207-23

PAU4LKBF207-23
MI ITEM #12183956
MFR #PAU4LKBF207-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAU4LKBF207-23 WIDE INNER RING AND HOUSE

Specifications

  • Bore Diameter
    1-7/16 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    4-Bolt Square Flange
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Base Thickness
    0.5630 in
  • Bearing Number
    PAU4LK207-23
  • Locking Device
    Locking Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought