Motion
PAU4LKBFB209-27

TIMKEN
PAU4LKBFB209-27

PAU4LKBFB209-27
MI ITEM #12183988
MFR #PAU4LKBFB209-27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
PAU4LKBFB209-27

PAU4LKBFB209-27
MI ITEM #12183988
MFR #PAU4LKBFB209-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAU4LKBFB209-27 WIDE INNER RING AND HOUS

Specifications

  • Bore Diameter
    1-11/16 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    3-Bolt Flange
  • Bolt Center To Center Length
    1.5000 in, 38.10 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Base Thickness
    0.6250 in
  • Bearing Number
    PAU4LK209-27
  • Bearing Type
    Poly-Round
  • Insert Material
    Polymer
  • Locking Device
    DoubleLock Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought