Specifications
Dimensions
- Bore Diameter2 in
Details
- Bearing NumberPAU4LK210-32
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Locking DeviceLocking Sleeve
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
PAU4LKBFB210-32 WIDE INNER RING AND HOUS