Motion
PAU4LKBFBQK208

TIMKEN
PAU4LKBFBQK208

PAU4LKBFBQK208
MI ITEM #12184009
MFR #PAU4LKBFBQK208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
PAU4LKBFBQK208

PAU4LKBFBQK208
MI ITEM #12184009
MFR #PAU4LKBFBQK208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAU4LKBFBQK208 WIDE INNER RING AND HOUSE

Specifications

  • Bore Diameter
    40 mm
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    3-Bolt Flange
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Bearing Number
    PAU4LK208
  • Bearing Type
    Poly-Round
  • Locking Device
    Double Set Screw Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought