Motion
PAU4LKBFBQK208-24

TIMKEN
PAU4LKBFBQK208-24

Flange Bearing - 1-1/2 in Bore, 3-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12184010
MFR #PAU4LKBFBQK208-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
PAU4LKBFBQK208-24

Flange Bearing - 1-1/2 in Bore, 3-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12184010
MFR #PAU4LKBFBQK208-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in

Details

  • Bearing Number
    PAU4LK208-24
  • Bearing Type
    Poly-Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Locking Device
    Locking Sleeve
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units

Overview

Mfr description
PAU4LKBFBQK208-24 WIDE INNER RING AND HO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought