Motion
PAU4LKBFC205

TIMKEN
PAU4LKBFC205

Flange Bearing - 25 mm Bore, 4-Bolt Round Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12184020
MFR #PAU4LKBFC205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
PAU4LKBFC205

Flange Bearing - 25 mm Bore, 4-Bolt Round Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12184020
MFR #PAU4LKBFC205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    3.6260 in; 92.10 mm
  • Bore Diameter
    25 mm

Details

  • Bearing Number
    PAU4LK205
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Locking Device
    Locking Sleeve
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units

Overview

Mfr description
PAU4LKBFC205 WIDE INNER RING AND HOUSED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought