Specifications
Dimensions
- Bolt Circle Diameter3.6260 in; 92.10 mm
- Bore Diameter7/8 in
Details
- Bearing NumberPAU4LK205-14
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Locking DeviceLocking Sleeve
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
PAU4LKBFC205-14 WIDE INNER RING AND HOUS