Overview
Mfr description
PAU4LKBFC205-15 WIDE INNER RING AND HOUS
Specifications
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Bore Diameter15/16 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic / Polymer
- Locking DeviceLocking Sleeve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data