Motion
PAU4LKBFC210-32

TIMKEN
PAU4LKBFC210-32

Flange Bearing - 2 in Bore, 4-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
Mi Item #12184043
MFR #PAU4LKBFC210-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
PAU4LKBFC210-32

Flange Bearing - 2 in Bore, 4-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
Mi Item #12184043
MFR #PAU4LKBFC210-32

Mfr description
PAU4LKBFC210-32 WIDE INNER RING AND HOUS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    5.1260 in; 130.20 mm
  • Bore Diameter
    2 in

Details

  • Bearing Number
    PAU4LK210-32
  • Bearing Type
    Poly-Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Locking Device
    DoubleLock Sleeve
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)