Overview
Mfr description
PAU4LKBFL204 WIDE INNER RING AND HOUSED
Specifications
- Bore Diameter20 mm
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type2-Bolt Flange
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic / Polymer
- Locking DeviceLocking Sleeve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data