Motion
PAU4LKBFL205-14

TIMKEN
PAU4LKBFL205-14

Flange Bearing - 7/8 in Bore, 2-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12184047
MFR #PAU4LKBFL205-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
PAU4LKBFL205-14

Flange Bearing - 7/8 in Bore, 2-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12184047
MFR #PAU4LKBFL205-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Thickness
    0.5000 in
  • Bore Diameter
    7/8 in

Details

  • Bearing Number
    PAU4LK205-14
  • Bearing Type
    Poly-Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Locking Device
    Locking Sleeve
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units

Overview

Mfr description
PAU4LKBFL205-14 WIDE INNER RING AND HOUS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought