Specifications
Dimensions
- Base Thickness0.5630 in
- Bore Diameter1-5/16 in
Details
- Bearing NumberPAU4LK207-21
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Locking DeviceDoubleLock Sleeve
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units