Overview
Mfr description
PAU4LKBFL208-25 WIDE INNER RING AND HOUS
Specifications
- Bore Diameter1-9/16 in
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type2-Bolt Flange
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Base Thickness0.5630 in
- Bearing NumberPAU4LK208-25
- Bearing TypePoly-Round
- Locking DeviceLocking Sleeve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data