Specifications
Dimensions
- Bore Diameter40 mm
Details
- Bearing NumberPAU4LK208
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Locking DeviceLocking Sleeve
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
PAU4LKBFQK208 WIDE INNER RING AND HOUSED