Motion
PAU4LKBTBY208

TIMKEN
PAU4LKBTBY208

Pillow Block Plain Sleeve Bearing Unit - 40 mm Bore, Tapped Base Mount, Non-Expansion Bearing (Fixed), Polymer Housing Material
Mi Item #12184189
MFR #PAU4LKBTBY208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
PAU4LKBTBY208

Pillow Block Plain Sleeve Bearing Unit - 40 mm Bore, Tapped Base Mount, Non-Expansion Bearing (Fixed), Polymer Housing Material
Mi Item #12184189
MFR #PAU4LKBTBY208

Mfr description
PAU4LKBTBY208 WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Bore Diameter  
    40 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Locking Device
    Clamp Collar
  • Locking Type
    Double Lock Sleeve w/KleanCap Screws
  • Manufacturer Catalog
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)