Specifications
Dimensions
- Base Thickness15.50 mm
- Bore Diameter1-3/8 in
Details
- Bearing NumberPAU4LK207-22
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Locking DeviceDoubleLock Sleeve
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)