Specifications
Dimensions
- Base Thickness12 mm
- Bore Diameter40 mm
Details
- Bearing NumberPAU4LK208
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceLocking Sleeve
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
PAU4LKSFL208 WIDE INNER RING AND HOUSED