Specifications
Dimensions
- Base Thickness13 mm
- Bore Diameter50 mm
Details
- Bearing NumberPAU4LK210
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceDoubleLock Sleeve
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
PAU4LKSFL210 WIDE INNER RING AND HOUSED