Specifications
Dimensions
- Base To Bore Centerline1.9375 in
- Bore Diameter1-1/2 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceClamp Collar
- Locking TypeDouble Lock Sleeve w/KleanCap Screws
- Manufacturer Catalog
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Product TypePillow Block Plain Sleeve Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)