Specifications
Dimensions
- Bore Diameter1-1/2 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Mounting Type3-Bolt Triangle Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Type Of BearingPlain
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)