Specifications
Dimensions
- Base Thickness0.5630 in
- Bore Diameter1-3/8 in
Details
- Bearing NumberQFU4LK207-22
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceLocking Sleeve
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
QFU4LKAF207-22 WIDE INNER RING AND HOUSE