Specifications
Dimensions
- Bolt Circle Diameter4.3740 in; 111.10 mm
- Bore Diameter1-9/16 in
Details
- Bearing NumberQFU4LK208-25
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceDoubleLock Sleeve
- Mounting Type4-Bolt Round
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)