Motion
QFU4LKAFC209

TIMKEN
QFU4LKAFC209

Flange Bearing - 45 mm Bore, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12184639
MFR #QFU4LKAFC209
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QFU4LKAFC209

Flange Bearing - 45 mm Bore, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12184639
MFR #QFU4LKAFC209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    4.7520 in; 120.70 mm
  • Bore Diameter
    45 mm

Details

  • Bearing Number
    QFU4LK209
  • Bearing Type
    Poly-Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Locking Sleeve
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units

Overview

Mfr description
QFU4LKAFC209 WIDE INNER RING AND HOUSED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought