Motion
QFU4LKAFL206-19

TIMKEN
QFU4LKAFL206-19

QFU4LKAFL206-19
MI ITEM #12184655
MFR #QFU4LKAFL206-19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QFU4LKAFL206-19

QFU4LKAFL206-19
MI ITEM #12184655
MFR #QFU4LKAFL206-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QFU4LKAFL206-19 WIDE INNER RING AND HOUS

Specifications

  • Bore Diameter
    1-3/16 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    2-Bolt Flange
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Base Thickness
    0.5000 in
  • Bearing Number
    QFU4LK206-19
  • Bearing Type
    Poly-Round
  • Locking Device
    Locking Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought