Specifications
Dimensions
- Base Thickness0.5000 in
- Bore Diameter1-1/4 in
Details
- Bearing NumberQFU4LK206-20
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Locking DeviceLocking Sleeve
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
QFU4LKBF206-20 WIDE INNER RING AND HOUSE